8-1/2 in. Wall Mount Lavatory Rough-In with Nipple
Adina 8-1/2 in. Wall Mount Lavatory Rough-In with Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Adina
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount