Ceramic Disc Cartridge
Ceramic Disc Cartridge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Cartridge
- Trim Only:
- No
- WaterSense Labeled:
- No