Deckmount Widespread Bathroom Sink Faucet with Double Knob Handle in Polished Chrome

You last purchased this on
 
Altmans Products

Deckmount Widespread Bathroom Sink Faucet with Double Knob Handle in Polished Chrome

This product requires certification to purchase.
You last purchased this on
 
Altmans Products

Deckmount Widespread Bathroom Sink Faucet with Double Knob Handle in Polished Chrome

  • Fast #
  • Part #ASR10PC
  • Item #4221267
  • Manufacturer Part #SR10PC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-5/16 in
Spout Reach:
6-3/16 in
WaterSense Labeled:
No