DESCRIPTION

Altmans Products Hot Shut-Off Valve

A0W29H

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125. 1-11
IAPMO Listed
Yes
Material
Brass
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY