Deckmount Widespread Bathroom Sink Faucet with Double Lever Handle in Oil Rubbed Bronze

You last purchased this on
 
Altmans Products

Osborn™ Deckmount Widespread Bathroom Sink Faucet with Double Lever Handle in Oil Rubbed Bronze

This product requires certification to purchase.
You last purchased this on
 
Altmans Products

Osborn™ Deckmount Widespread Bathroom Sink Faucet with Double Lever Handle in Oil Rubbed Bronze

  • Fast #
  • Part #AOS10L19E2ORB
  • Item #4510253
  • Manufacturer Part #OS10L19E2ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Osborn™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/16 in
Spout Reach:
5-11/16 in
Trim Only:
No
WaterSense Labeled:
No