10 ft. x 12 in. Poly Tarpaulin in Blue
10 ft. x 12 in. Poly Tarpaulin in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Weatherproof Protection
- Color Finish Name:
- Blue
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Tarp
- Width:
- 12 in