Aluminum Face Shield Bracket for Hardhat in Silver

You last purchased this on
 
Crews

Aluminum Face Shield Bracket for Hardhat in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crews

Aluminum Face Shield Bracket for Hardhat in Silver

  • Fast #
  • Part #CRE102
  • Item #6091163
  • Manufacturer Part #102
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Brand Model Compatibility:
Crews Cap Style Hard Hats
Color Finish Name:
Silver
Material:
Plastic
Material Type:
Polycarbonate
Reusable:
Yes