Aluminum Tripod

You last purchased this on
 
Spectra Precision

Aluminum Tripod

This product requires certification to purchase.
You last purchased this on
 
Spectra Precision

Aluminum Tripod

  • Fast #
  • Part #T530127BLKSP
  • Item #4482428
  • Manufacturer Part #5301-27-BLK-SP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For lasers and instruments
  • Flat head tripod with 5/8"x 11 thread post for standard instruments
  • Sturdy and lightweight for many applications
  • One year warranty
  • Threaded post accommodates standard instruments and lasers
  • Telescopic legs allow setup at various heights
  • Requires Certification

Specifications

Case Included:
No
Fitting Sizes:
5/8 in
GSA Approved:
No
Height:
65 in
Material:
Aluminum
Tool Type:
Tripod