DESCRIPTION

  • ECM blower
  • Fits standard wall sleeve
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet indoor tangential fan
  • Reduces energy consumption by up to 35%

Amana 12000 BTU 230/208 3.5 KW Air Conditioner PTAC

APTC123E35AXXX

EER:

SPECIFICATIONS

AMP
6.8
BTU Cooling Rating
11500 Btu/h
Depth
13-3/4 in
EER
10.3
Height
16-1/16 in
Refrigerant
R-410A
Volts
208/230V
Watts
3.5
Width
42 in

Starting at
Call for Pricing
  • QUANTITY