DESCRIPTION

  • Ball bearing fan motors that are reliable, start quickly and run quietly
  • Electronic touch control pad with remote control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Amana 12M 230 Volts Heat Pump Room Air Conditioner

AAH123E35AX

BTU Cooling Rating:

SPECIFICATIONS

AMP
20
BTU Heat Rating
107000 Btu/h
Depth
24 in
Energy Star Compliant
Yes
Height
15-3/8 in
Volts
230V
Watts
3.5
Width
22-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS