DESCRIPTION

  • ECM blower
  • Fits standard wall sleeve
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet indoor tangential fan
  • Reduces energy consumption by up to 35%

Amana 14000 BTU 3.5 KW Air Conditioner PTAC

APTC153E35AXXX

EER:

SPECIFICATIONS

AMP
20
BTU
14000
CFM
325
Depth
21-1/2 in
Height
16-1/16 in
Refrigerant
R-410A
Volts
208/230V
Watts
3.5
Width
42 in

Starting at
Call for Pricing
  • QUANTITY