DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Increased dehumidification capacity
  • Quiet operation
  • Removable condenser shroud
  • Seven button touch pad

Amana 15000 BTU 230 Volts 30 AMP PTAC

APTC153G50AXXX

EER:

SPECIFICATIONS

AMP
7
BTU
15000
CFM
360
Depth
21-1/2 in
EER
10
Height
16-1/16 in
Refrigerant
R-410A
Volts
230V
Watts
5
Width
42 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS