DESCRIPTION

  • 23 7/8" W x 34 3/8" H x 23 7/8" D
  • Heavy wash cycle
  • Soil settler tower feed wash system
  • Standard tub dishwasher
  • UL Listed

Amana 23-7/8 in. 69dB 5-Cycle 1-Option Standard Built-In Dishwasher

AADB1000AW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
69 dB
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-3/8 in
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY