23-7/8 in. 12 Place Settings Dishwasher in Stainless Steel
23-7/8 in. 12 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SoilSense Cycle
- SofSound™ Technology II
- Triple Filter Wash System
- Delay Start Option 1-24 Hour
- Heated Dry Option
- High Temperature Wash Option
- Twelve-Place Setting Capacity
- One-Hour Wash Cycle
- Fully Integrated Console With LED Display
- Sani Rinse Cycle
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Decibel Rating (dB):
- 55 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Dishwasher
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-7/8 in