29-22/25 in. Gas 4-Burner Sealed Freestanding Range in White

This product has been replaced by

30 NON-PYRO GAS RANGE
Amana 29-7/8 in. 5.1 cu. ft. 4-Burner 54500 BTU Sealed Gas Freestanding Range in White
Manufacturer Part #AGR6303MMW
You last purchased this on
 
Amana

29-22/25 in. Gas 4-Burner Sealed Freestanding Range in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

30 NON-PYRO GAS RANGE
Amana 29-7/8 in. 5.1 cu. ft. 4-Burner 54500 BTU Sealed Gas Freestanding Range in White
Manufacturer Part #AGR6303MMW
Amana

29-22/25 in. Gas 4-Burner Sealed Freestanding Range in White

  • Fast #
  • Part #AAGR5330BAW
  • Item #4802390
  • Manufacturer Part #AGR5330BAW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Capacity: 5.1 cu ft
  • Easy touch electronic controls
  • Versatile gas cooktop
  • SpillSaver™ upswept cooktop
  • Sealed burners
  • Extra-large oven window
  • EasyAccess™ broiler door
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
11500
Burner Type:
Sealed
Capacity:
5.1 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital Touch/Knobs
Depth:
27-1/5 in
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Handle Material:
Plastic
Height:
46-1/4 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
MBH:
11.5
Maximum Capacity:
5.1 cu ft
Number of Burners:
4
Power Source:
Gas
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
29-22/25 in