29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Black
29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Black
Package Quantity Info:
EA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Versatile Cooktop
- Bake Assist Temps
- Large Oven Capacity (4.8 cu. ft.)
- Warm Hold
- Extra-Large Oven Window
- Storage Drawer
- Temp Assure™ Cooking System
- Easy Touch Electronic Controls Plus
- Indicator Lights
- Oven Lockout
Specifications
- ADA Compliant:
- No
- AMP:
- 40, 50
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-3/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Contoured
- Height:
- 46-7/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Maximum Capacity:
- 4.8 cu ft
- NSF Certified:
- No
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 250V
- Watts:
- 2400 W
- Width:
- 29-7/8 in