DESCRIPTION

  • Convertible airflow
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy duty Million-Air™ stainless steel heat exchanger
  • High efficiency compressor
  • Louvered condenser coil protection
  • Redundant two stage gas valve; easy conversion from natural gas to propane
  • Self diagnostic blower operation and safety circuits
  • Suitable for ground level or rooftop installations

Amana 3.5T 15 SEER R410A 115MBH Gas or Electric Packaged

AAPG154211541

Tonnage:

SPECIFICATIONS

AFUE
80.00
AMP
22.2
CEC Compliant
For Sale in CA
Depth
51 in
Height
42-3/4 in
MBH
115
Power Source
Electric
Refrigerant
R-410A
Tonnage
3.5 Tons
Volts
208/230V
Width
47 in

Starting at
Call for Pricing
  • QUANTITY