32-5/8 in. 22 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel

Part #AABB2224BRM  |  Item #4698703  |  Manufacturer Part #ABB2224BRM

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Humidity-Controlled Garden Fresh™ crisper bins
  • Gallon door storage bins
  • Glide-out wire lower freezer basket with QuickSplit™ organizer
  • Adjustable door bins
  • Deli drawer
  • Dairy center
  • Temp Assure™ freshness controls
  • Reversible door swing
  • Capacity: 22 cu ft
  • Save energy

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 22 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 33-37/100 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 6.45 cu ft

Handle Material: Metal

Height: 69-15/16 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 15.62 cu ft

Refrigerator Type: Bottom Mount Freezer

UL Listed: Yes

Volts: 120V

Width: 32-5/8 in