35-7/8 in. 21 cu. ft. Side-By-Side Refrigerator in Black
35-7/8 in. 21 cu. ft. Side-By-Side Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Depth:
- 34-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Filter Type:
- Water
- Freezer Capacity (Cu Ft):
- 9.11 cu ft
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Reach-through
- Height:
- 69-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Drawers:
- 2
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.46 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 285 lb
- Width:
- 35-7/8 in