• Cart

DESCRIPTION

  • Control Lockout
  • In oven broiler
  • Self clean option
  • Spillsaver™ upswept cook top
  • Temp assure™ cooking controls
  • Towel Bar Door Handle
  • Two oven racks

Amana 4.8 cf 30 in. Electric Free Standing Range

AACR4530BA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
BTU
12000
Capacity
4.8 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-3/4 in
Height
46-7/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
3400
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY