29 in. 6.5 cu. ft. Gas Dryer in White
29 in. 6.5 cu. ft. Gas Dryer in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Capacity: 6.5 cu ft
- Wrinkle prevent option
- Automatic dryness control
- Timed dry cycles, up to 60 minutes
- Eleven dryer cycles
- Reversible door
- Cool down cycle
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 28-1/5 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 44 in
- Maximum Capacity:
- 6.5 cu ft
- Number of Settings:
- 11
- Power Source:
- Gas
- UL Listed:
- Yes
- Vent Type:
- 1-Way Vent
- Volts:
- 120V
- Width:
- 29 in