DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Amana 7000 BTU 3.5 KW PTAC Heat Pump
APTH073E35AXXX
EER:
SPECIFICATIONS
- AMP
- 20
- BTU Heat Rating
- 7000 Btu/h
- CFM
- 310
- Depth
- 21-1/2 in
- Height
- 16-1/16 in
- Refrigerant
- R-410A
- Volts
- 208/230V
- Width
- 40 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday