DESCRIPTION

  • Fully insulated, heavy gauge steel cabinet with durable baked enamel finish
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low constant fan speed circulates air throughout the home
  • Quiet, two speed induced draft blower

Amana 80MBH Upflow Horizontal Variable Speed 80% Furnace

AAMVC80805CN

MBH:

SPECIFICATIONS

AFUE
80.00
BTU
80000
Configuration
Horizontal, Upflow
Depth
28 in
Fuel Type
Natural Gas
Height
33-3/8 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY