23-7/8 in. 12 Place Settings Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #ADB1400AMS
23-7/8 in. 12 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-Hour Wash Cycle
- Twelve-Place Setting Capacity
- Triple Filter Wash System
- ENERGY STAR® Certified
- High-Temperature Wash Option
- Heated Dry Option
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 63 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Recessed
- Height:
- 34-1/2 in
- NSF Certified:
- No
- Number of Settings:
- 12
- Power Source:
- Electric
- Product Type:
- Dishwasher
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-22/25 in