DESCRIPTION

  • Copper tube/enhanced aluminum fin coil
  • Factory installed filter drier
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High density foam compressor sound blanket
  • High efficiency Copeland® scroll compressor
  • R-410A chlorine free refrigerant

Amana HVAC ASX14 Series 14 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

AASX140241

Tonnage:

SPECIFICATIONS

AMP
17.6, 22
BTU
23600
Collection
ASX14 Series
Decibel Rating dB
71 dB
Depth
27-1/2 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-1/2 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
23.6
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
142
Width
27-1/2 in

Starting at
Call for Pricing
  • QUANTITY