• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Amana HVAC AVZC Series Variable-Stage R-410A 1/2 hp Split-System Heat Pump

AAVZC201

Tonnage:

SPECIFICATIONS

AMP
29.8, 30
Auto Switching Heat Cool
No
BTU
36000
Collection
AVZC Series
Decibel Rating dB
74 dB
Depth
35-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41-1/4 in
Horsepower
1/2 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
36
Material
Galvanized Steel
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
21
Stages
Variable
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Width
35-1/2 in

Starting at
Call for Pricing
  • QUANTITY