DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Increased dehumidification capacity
  • Quiet operation
  • Removable condenser shroud
  • Seven button touch pad

Amana HVAC 230 V 4.2 A Electric Heat Pump

APTH093G35AXXX

BTU:

SPECIFICATIONS

AMP
4.2
BTU
9000
CEC Compliant
For Sale in CA
CFM
360
EER
11.5
Power Source
Electric
Refrigerant
R-410A
Volts
230V
Watts
3.5

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS