DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Increased dehumidification capacity
  • Quiet operation
  • Removable condenser shroud
  • Seven button touch pad

Amana HVAC 230 V 5.8 A Electric Heat Pump

APTH123G35AXXX

BTU:

SPECIFICATIONS

AMP
5.8
BTU
12000
CFM
370
Power Source
Electric
Refrigerant
R-410A
Volts
230V
Watts
3.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS