2H/1C Non-programmable Thermostat
This product has been replaced by
Manufacturer Part #PHWT-A150H
2H/1C Non-programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Digital display
- Digital LCD display
- Two stage heat, and single stage cool
- Patented thermal intrusion barrier
- Adjustable temperature differential
- Soft Touch controls
Specifications
- AMP:
- 30
- Auto Switching Heat:
- No
- Depth:
- 1-1/8 in
- Height:
- 3-3/4 in
- Power Source:
- Electric, Hardwired
- Programmability:
- Non-programmable
- Stages:
- 2H/1C
- Touch Screen -:
- No
- Width:
- 5-1/2 in