DESCRIPTION

  • ECM blower
  • Fits standard wall sleeve
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet indoor tangential fan
  • Reduces energy consumption by up to 35%

Amana HVAC 410A Electric Heat Pump

APTH3E35AXXX

BTU:

SPECIFICATIONS

AMP
20
BTU
14000
Refrigerant
R-410A
Volts
208/230V
Watts
3.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY