42 in. Wall Sleeve

This product has been replaced by

42 X 16 PTAC WALL SLEEVE - INSULATED STEEL
Amana HVAC Steel Wall Sleeve
Manufacturer Part #WS900QW
You last purchased this on
 
Amana HVAC

42 in. Wall Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

42 X 16 PTAC WALL SLEEVE - INSULATED STEEL
Amana HVAC Steel Wall Sleeve
Manufacturer Part #WS900QW
Amana HVAC

42 in. Wall Sleeve

  • Fast #
  • Part #AWS900E
  • Item #3775172
  • Manufacturer Part #WS900E
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes weather board
  • 1-piece drawn base pan
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Insulated galvanized G90 steel
  • 42" W x 16 1/16" H x 14 1/8" D
  • Sleeves may be shipped separately to allow for installation during construction
  • Requires Certification

Documents


Specifications

Depth:
14-1/8 in
Material:
Steel
Type:
AWS900E
Width:
42 in