DESCRIPTION

  • ECM blower
  • Fits standard wall sleeve
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet indoor tangential fan
  • Reduces energy consumption by up to 35%

Amana HVAC 5 kW Heat Pump

APTH3E50AXXX

BTU:

SPECIFICATIONS

BTU
15000
Energy Star Compliant
Yes
Refrigerant
R-410A
Volts
230/208V

Starting at
Call for Pricing
  • QUANTITY