DESCRIPTION

  • 42" W x 16" H
  • Architectural louvered
  • Baked enamel finish
  • Extruded aluminum
  • Grille must be installed before chassis can be set in place
  • Includes discharge baffles for increased efficiency
  • Mounts to back of wall sleeve

Amana HVAC Aluminum Architectural Louvered Grille

AAGK01

Color Finish

 

SPECIFICATIONS

Color Finish
White
Length
42 in
Material
Anodized Aluminum
Width
16 in

Starting at
$113.48
EACH
  • QUANTITY