Amana HVAC

APG15 Series 2 Tons 14.5 SEER R-410A Single-Stage Evaporator Downflow and Horizontal Natural Gas/Electric Packaged Unit

Part #AAPG152407041  |  Item #3535251  |  Manufacturer Part #APG152407041

Tonnage:

2 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency compressor
  • Heavy duty Million-Air™ stainless steel heat exchanger
  • Louvered condenser coil protection
  • Convertible airflow
  • Redundant two stage gas valve
  • Easy conversion from natural gas to propane
  • Self diagnostic blower operation and safety circuits
  • Suitable for ground level or rooftop installations

Specifications

AFUE: 80.00

AMP: 18.7

BTU: 24000

BTU Cooling Rating: 23200 Btu/h

BTU Heat Rating: 69000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: APG15 Series

Compressor Type: Scroll

Configuration: [Downflow, Horizontal]

Depth: 51 in

EER: 12

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 34-3/4 in

Horsepower: 1/2 hp

MBH: 24

Max CFM: 1050

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 14.5

Stages: Single

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Weight: 417

Width: 47 in