12000 Btu/h 265V 4.8 Amp PTAC Air Conditioner
PTC G Series 12000 Btu/h 265V 4.8 Amp PTAC Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet operation
- Increased dehumidification capacity
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Removable condenser shroud
- Seven button touch pad
Documents
Specifications
- AMP:
- 4.8
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 310 ft3/min
- Collection:
- PTC G Series
- EER:
- 10.3
- Energy Star Compliant:
- No
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- Type:
- APTC124G35AXXX
- Volts:
- 265V
- Watts:
- 1120 W