15000 Btu/h 208/230V 7 Amp PTAC Air Conditioner
PTC G Series 15000 Btu/h 208/230V 7 Amp PTAC Air Conditioner
Package Quantity Info:
EA: 1 IP: 1 PT: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 7
- BTU:
- 15000
- BTU Cooling Rating:
- 15000 Btu/h
- Collection:
- PTC G Series
- EER:
- 10
- Energy Star Compliant:
- No
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- Type:
- APTC153G35CXXX
- Volts:
- 208/230V
- Watts:
- 1500 W