15000 Btu/h 208/230V 7 Amp PTAC Air Conditioner
PTC G Series 15000 Btu/h 208/230V 7 Amp PTAC Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet operation
- Increased dehumidification capacity
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Removable condenser shroud
- Seven button touch pad
Documents
Specifications
- AMP:
- 7
- BTU:
- 15000
- BTU Cooling Rating:
- 15000 Btu/h
- CFM:
- 360 ft3/min
- Collection:
- PTC G Series
- Depth:
- 21-1/2 in
- EER:
- 10
- Height:
- 16-1/16 in
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- Type:
- APTC153G50AXXX
- Volts:
- 208/230V
- Watts:
- 5 kW
- Width:
- 42 in