7000 BTU 3.5 Amp 208/230V PTAC Heat Pump
PTC G Series 7000 BTU 3.5 Amp 208/230V PTAC Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 3.5
- BTU:
- 7000
- CEC Compliant:
- For Sale in CA
- Collection:
- PTC G Series
- EER:
- 11.7
- Refrigerant:
- R-410A
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Watts:
- 3.5 kW