9000 Btu/h 208/230V 3.6 Amp PTAC Air Conditioner

You last purchased this on
 
Amana HVAC

PTC G Series 9000 Btu/h 208/230V 3.6 Amp PTAC Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amana HVAC

PTC G Series 9000 Btu/h 208/230V 3.6 Amp PTAC Air Conditioner

  • Fast #
  • Part #APTC094G35AXXX
  • Item #4625724
  • Manufacturer Part #PTC094G35AXXX
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quiet operation
  • Increased dehumidification capacity
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Removable condenser shroud
  • Seven button touch pad
  • Requires Certification

Documents


Specifications

AMP:
3.6
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
CFM:
310 ft3/min
Collection:
PTC G Series
EER:
11.7
Energy Star Compliant:
No
Refrigerant:
R-410A
Tonnage:
1 Ton
Type:
APTC094G35AXXX
Volts:
208/230V
Watts:
805 W