12000 BTU 4.9 Amp 265V PTAC Heat Pump
PTH G Series 12000 BTU 4.9 Amp 265V PTAC Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet operation
- Increased dehumidification capacity
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Removable condenser shroud
- Seven button touch pad
Documents
Specifications
- AMP:
- 4.9
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- CFM:
- 370 ft3/min
- Collection:
- PTH G Series
- EER:
- 10.7
- Refrigerant:
- R-410A
- Type:
- APTH124G35AXXX
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 265V
- Watts:
- 3.7 kW