12000 BTU 5.7 Amp 208/230V PTAC Heat Pump

You last purchased this on
 
Amana HVAC

PTH G Series 12000 BTU 5.7 Amp 208/230V PTAC Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amana HVAC

PTH G Series 12000 BTU 5.7 Amp 208/230V PTAC Heat Pump

  • Fast #
  • Part #APTH123G50AXXX
  • Item #7013800
  • Manufacturer Part #PTH123G50AXXX
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
5.7
BTU:
12000
Collection:
PTH G Series
Dehumidification:
3.6
EER:
10.7
MBH:
12
Refrigerant:
R-410A
UL Listed:
No
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Watts:
5 kW