15000 BTU 6.1 Amp 265V PTAC Heat Pump
PTH G Series 15000 BTU 6.1 Amp 265V PTAC Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet operation
- Increased dehumidification capacity
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Removable condenser shroud
- Seven button touch pad
Documents
Specifications
- AMP:
- 6.1
- BTU:
- 15000
- BTU Cooling Rating:
- 14000 Btu/h
- BTU Heat Rating:
- 13300 btu/h
- CFM:
- 410 ft3/min
- Collection:
- PTH G Series
- Depth:
- 20-3/4 in
- EER:
- 9.7
- Height:
- 16-1/6 in
- Refrigerant:
- R-410A
- Type:
- APTH154G35AXXX
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 265V
- Watts:
- 3.7 kW
- Width:
- 42 in