DESCRIPTION

  • Easy access slide out filter
  • Electronic touch pad with remote control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • One hundred percent full factory run test

Amana HVAC R-410A 230V Electric PTAC

AAE3G35AX

MBH:

SPECIFICATIONS

AMP
7.1
Auto Switching Heat Cool
No
BTU
17600
BTU Cooling Rating
17600 Btu/h
BTU Heat Rating
11000 Btu/h
CEC Compliant
For Sale in CA
Depth
29-3/4 in
EER
10.8
ETL Listed
No
Energy Star Compliant
No
Height
16-7/8 in
Installation Type
Through The Wall
MBH
17.6
Max CFM
450
Plug Type
6-20P
Refrigerant
R-410A
UL Listed
Yes
Volts
208/230V
Watts
3.5
Width
26 in

Starting at
Call for Pricing
  • QUANTITY