DESCRIPTION

  • ECM blower
  • Fits standard wall sleeve
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet indoor tangential fan
  • Reduces energy consumption by up to 35%

Amana HVAC R-410A Heat Pump with Digismart Control

APTH093E35AXXX

BTU:

SPECIFICATIONS

AMP
4.1
BTU
9000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Refrigerant
R-410A
Volts
230/208V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY