DESCRIPTION

  • 1-piece drawn base pan
  • 42" W x 16 1/16" H x 14 1/8" D
  • Includes weather board
  • Insulated galvanized G90 steel
  • Sleeves may be shipped separately to allow for installation during construction

Amana HVAC Wall Sleeve

AWS900E

Width:

SPECIFICATIONS

Depth
14-1/8 in
Material
Steel
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS