6-1/4 x 4-1/4 x 1-5/8 in. Melamine Sponge in Yellow and White

You last purchased this on
 
Amazing Sponge™

6-1/4 x 4-1/4 x 1-5/8 in. Melamine Sponge in Yellow and White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amazing Sponge™

6-1/4 x 4-1/4 x 1-5/8 in. Melamine Sponge in Yellow and White

  • Fast #
  • Part #S7151
  • Item #7461563
  • Manufacturer Part #7151
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow, White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Chemical-free; requires only water
  • Most effective on hard, smooth surfaces
  • Fits comfortably in hand
  • 40-50% more surface area; meets industry standard for sponge sizing, lasts longer because of large size
  • Applications: eliminate stains and marks on appliances, walls, bathroom fixtures, office equipment, and patio furniture
  • Yellow gripping in middle prolongs use and improves performance
  • Melamine cleaning surface on both sides
  • Requires Certification

Specifications

Application:
Surface
Color Finish Name:
Yellow, White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1-5/8 in
Length:
6-1/4 in
Material:
Melamine, Sponge
Product Type:
Sponge
Weight:
0.08 lb
Width:
4-1/4 in