24-5/16 x 56-5/8 in. Washing Machine Towel Warmer in Polished

You last purchased this on
 
Amba Products

24-5/16 x 56-5/8 in. Washing Machine Towel Warmer in Polished

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amba Products

24-5/16 x 56-5/8 in. Washing Machine Towel Warmer in Polished

  • Fast #
  • Part #AQ2054P
  • Item #7087298
  • Manufacturer Part #Q2054P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
2.6
CARB OTC LEED Compliant:
No
Color Finish Name:
Polished
Depth:
4-3/4 in
Height:
56-5/8 in
IAPMO Listed -:
No
Material:
Stainless Steel
Temperature Range:
131 to 167 Deg F
Volts:
115V
Watts:
296 W
Weight:
37 lb
Width:
24-5/16 in