21-1/4 x 36-3/4 in. Towel Warmer in Brushed

You last purchased this on
 
Amba Products

Jeeves 21-1/4 x 36-3/4 in. Towel Warmer in Brushed

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amba Products

Jeeves 21-1/4 x 36-3/4 in. Towel Warmer in Brushed

  • Fast #
  • Part #ACCB
  • Item #7574917
  • Manufacturer Part #CCB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
1.6
BTU:
597
CARB OTC LEED Compliant:
No
Collection:
Jeeves
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed
Depth:
6-1/2 in
GSA Approved:
No
Height:
36-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
NSF Certified:
No
Temperature Range:
145 to 154 Deg F
Volts:
115V
Watts:
175 W
Weight:
30 lb
Width:
21-1/4 in