29-1/2 x 27 in. Towel Warmer in White

You last purchased this on
 
Amba Products

Jeeves 29-1/2 x 27 in. Towel Warmer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amba Products

Jeeves 29-1/2 x 27 in. Towel Warmer in White

  • Fast #
  • Part #AKSW
  • Item #7574903
  • Manufacturer Part #KSW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Jeeves
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-1/2 in
GSA Approved:
No
Height:
27 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
NSF Certified:
No
Watts:
175 W
Width:
29-1/2 in