Steel Bathrobe Hanger in Polished

You last purchased this on
 
Amba Products

Jeeves Steel Bathrobe Hanger in Polished

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amba Products

Jeeves Steel Bathrobe Hanger in Polished

  • Fast #
  • Part #AAJBHP
  • Item #7575013
  • Manufacturer Part #AJ-BH-P
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Jeeves
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished
Depth:
2-1/2 in
GSA Approved:
No
Height:
1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Mount Type:
Wall
NSF Certified:
No
Projection:
2-1/2 in
Width:
1/2 in